- Angular Contact Radial Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 40 mm Width
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| I.D. | 150 mm |
| Tolerance | Class 4 (P4) |
| Relubrication Feature | Without |
| O.D. | 190 mm |
| Material | Steel |
| Type | 2-Point |
| Width | 40.000 mm |
| Weight | 5.472 LB |
| EAN or UPC | 7316574452712 |

