- Angular Contact Radial Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 40 mm Width
| I.D. | 150 mm |
| Relubrication Feature | Without |
| Outer Ring Width | 1.57 in, 40 mm |
| Preload Level | Light |
| Static Load Rating | 144 kN |
| Series | 71800 |
| Contact Angle | 15 Degree |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 40.000 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| Type | 2-Point |
| O.D. | 190 mm |
| Material | Steel |
| O.D. Type | Cylindrical |
| Tolerance | Class 4 (P4) |
| Cage Material | Non-Metallic |
| Flush Ground | Yes |
| Dynamic Load Rating | 84.24 kN |
| Bearing Type | Angular Contact Radial |
| Rows of Balls | Multi |
| Weight | 4.85 LB |
| EAN or UPC | 7316574425273 |

