- Angular Contact Radial Bearing Type
- 140 mm Inner Diameter
- 175 mm Outer Diameter
- 36 mm Width
| Contact Angle | 15 Degree |
| Material | Steel |
| Tolerance | Class 4 (P4) |
| Dynamic Load Rating | 72.74 kN |
| Width | 36.000 mm |
| Bore Type | Cylindrical |
| O.D. | 175 mm |
| Ring Style | One-Piece |
| Inner Ring Width | 1.42 in, 36 mm |
| I.D. | 140 mm |
| Rows of Balls | Multi |
| Type | 2-Point |
| Inch/Metric | Metric |
| Flush Ground | Yes |
| Outer Ring Width | 1.42 in, 36 mm |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Preload Level | Moderate |
| Static Load Rating | 124 kN |
| Bearing Type | Angular Contact Radial |
| Series | 71800 |
| Weight | 4.092 LB |
| EAN or UPC | 7316574425235 |

