- Angular Contact Thrust Bearing Type
- 140 mm Inner Diameter
- 175 mm Outer Diameter
- 18 mm Width
| Type | 2-Point |
| Relubrication Feature | Without |
| Series | 71800 |
| Outer Ring Width | 0.71 in, 18 mm |
| Static Load Rating | 58.5 kN |
| O.D. | 175 mm |
| Ring Style | One-Piece |
| Rows of Balls | Single |
| Contact Angle | 25 Degree |
| Inner Ring Width | 0.71 in, 18 mm |
| Material | Steel |
| Preload Level | Extra Light |
| Dynamic Load Rating | 42.3 kN |
| Bearing Type | Angular Contact Thrust |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| I.D. | 140 mm |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Tolerance | Class 4 (P4) |
| O.D. Type | Cylindrical |
| Width | 18.000 mm |
| Weight | 2.046 LB |
| EAN or UPC | 7316574350063 |

