- Angular Contact Thrust Bearing Type
- 130 mm Inner Diameter
- 165 mm Outer Diameter
- 18 mm Width
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Material | Steel |
| Bearing Type | Angular Contact Thrust |
| Dynamic Load Rating | 39 kN |
| Flush Ground | Yes |
| Inner Ring Width | 0.71 in, 18 mm |
| Preload Level | Extra Light |
| Contact Angle | 15 Degree |
| Static Load Rating | 53 kN |
| Rows of Balls | Single |
| I.D. | 130 mm |
| Width | 18.000 mm |
| Tolerance | Class 4 (P4) |
| Outer Ring Width | 0.71 in, 18 mm |
| Type | 2-Point |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| O.D. | 165 mm |
| Series | 71800 |
| Weight | 1.698 LB |
| EAN or UPC | 7316574349944 |

