- Angular Contact Radial Bearing Type
- 130 mm Inner Diameter
- 165 mm Outer Diameter
- 36 mm Width
| Relubrication Feature | Without |
| Width | 36.000 mm |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class 4 (P4) |
| I.D. | 130 mm |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| O.D. | 165 mm |
| Weight | 3.752 LB |
| EAN or UPC | 7316574451814 |

