- Angular Contact Radial Bearing Type
- 120 mm Inner Diameter
- 150 mm Outer Diameter
- 32 mm Width
| Outer Ring Width | 1.26 in, 32 mm |
| Dynamic Load Rating | 53.78 kN |
| Preload Level | Extra Light |
| Contact Angle | 15 Degree |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Series | 71800 |
| Width | 32.000 mm |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 1.26 in, 32 mm |
| O.D. | 150 mm |
| Static Load Rating | 90 kN |
| Material | Steel |
| Cage Material | Non-Metallic |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Type | 2-Point |
| Relubrication Feature | Without |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Tolerance | Class 4 (P4) |
| Flush Ground | Yes |
| Weight | 2.425 LB |
| EAN or UPC | 7316574424993 |

