- Angular Contact Thrust Bearing Type
- 120 mm Inner Diameter
- 150 mm Outer Diameter
- 16 mm Width
| I.D. | 120 mm |
| Series | 71800 |
| Preload Level | Extra Light |
| Cage Material | Non-Metallic |
| Material | Steel |
| Outer Ring Width | 0.63 in, 16 mm |
| Static Load Rating | 42.5 kN |
| Ring Style | One-Piece |
| Tolerance | Class 4 (P4) |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| Contact Angle | 25 Degree |
| Bore Type | Cylindrical |
| Type | 2-Point |
| Dynamic Load Rating | 31.2 kN |
| Flush Ground | Yes |
| Inner Ring Width | 0.63 in, 16 mm |
| Width | 16.000 mm |
| O.D. | 150 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Weight | 1.301 LB |
| EAN or UPC | 7316574349395 |

