- Angular Contact Thrust Bearing Type
- 100 mm Inner Diameter
- 125 mm Outer Diameter
- 13 mm Width
| I.D. | 100 mm |
| Type | 2-Point |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 22.5 kN |
| Rows of Balls | Single |
| Tolerance | Class 4 (P4) |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Material | Steel |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Preload Level | Extra Light |
| Width | 13.000 mm |
| Static Load Rating | 29 kN |
| Flush Ground | Yes |
| Inner Ring Width | 0.51 in, 13 mm |
| Series | 71800 |
| Ring Style | One-Piece |
| O.D. | 125 mm |
| Outer Ring Width | 0.51 in, 13 mm |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.683 LB |
| EAN or UPC | 7316574349630 |

