- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 125 mm Outer Diameter
- 26 mm Width
| Static Load Rating | 58 kN |
| I.D. | 100 mm |
| Material | Steel |
| Relubrication Feature | Without |
| Type | 2-Point |
| Tolerance | Class 4 (P4) |
| Rows of Balls | Multi |
| Width | 26.000 mm |
| Ring Style | One-Piece |
| Dynamic Load Rating | 36.45 kN |
| Contact Angle | 15 Degree |
| O.D. | 125 mm |
| Series | 71800 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.02 in, 26 mm |
| Flush Ground | Yes |
| Outer Ring Width | 1.02 in, 26 mm |
| Cage Material | Non-Metallic |
| Preload Level | Extra Light |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Weight | 1.367 LB |
| EAN or UPC | 7316574424665 |

