- Angular Contact Thrust Bearing Type
- 95 mm Inner Diameter
- 120 mm Outer Diameter
- 13 mm Width
| I.D. | 95 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Thrust |
| Type | 2-Point |
| Width | 13.000 mm |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 120 mm |
| Material | Steel |
| Ring Style | One-Piece |
| Tolerance | Class 4 (P4) |
| Weight | 0.644 LB |
| EAN or UPC | 7316574349609 |

