- Angular Contact Radial Bearing Type
- 95 mm Inner Diameter
- 120 mm Outer Diameter
- 26 mm Width
| Tolerance | Class 4 (P4) |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Material | Steel |
| Type | 2-Point |
| Width | 26.000 mm |
| Ring Style | One-Piece |
| O.D. | 120 mm |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| I.D. | 95 mm |
| Bearing Type | Angular Contact Radial |
| Weight | 1.493 LB |
| EAN or UPC | 7316574456086 |

