- Angular Contact Radial Bearing Type
- 95 mm Inner Diameter
- 120 mm Outer Diameter
- 26 mm Width
| Dynamic Load Rating | 33.7 kN |
| Tolerance | Class 4 (P4) |
| I.D. | 95 mm |
| Outer Ring Width | 1.02 in, 26 mm |
| Bore Type | Cylindrical |
| Preload Level | Light |
| Static Load Rating | 51 kN |
| Inner Ring Width | 1.02 in, 26 mm |
| Rows of Balls | Multi |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| O.D. | 120 mm |
| Contact Angle | 25 Degree |
| Inch/Metric | Metric |
| Type | 2-Point |
| Material | Steel |
| Width | 26.000 mm |
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Series | 71800 |
| Flush Ground | Yes |
| Weight | 1.493 LB |
| EAN or UPC | 7316574456260 |

