- Angular Contact Thrust Bearing Type
- 90 mm Inner Diameter
- 115 mm Outer Diameter
- 13 mm Width
| Dynamic Load Rating | 20.3 kN |
| Outer Ring Width | 0.51 in, 13 mm |
| Inner Ring Width | 0.51 in, 13 mm |
| Type | 2-Point |
| Flush Ground | Yes |
| Contact Angle | 25 Degree |
| Bore Type | Cylindrical |
| Width | 13.000 mm |
| Bearing Type | Angular Contact Thrust |
| O.D. Type | Cylindrical |
| Series | 71800 |
| Material | Steel |
| Static Load Rating | 25 kN |
| Preload Level | Light |
| Rows of Balls | Single |
| Tolerance | Class 4 (P4) |
| Relubrication Feature | Without |
| O.D. | 115 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Weight | 0.615 LB |
| EAN or UPC | 7316574425747 |

