- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| O.D. | 90 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Ring Style | One-Piece |
| Type | 2-Point |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Static Load Rating | 30 kN |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Dynamic Load Rating | 21.06 kN |
| Series | 71800 |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Preload Level | Extra Light |
| I.D. | 70 mm |
| Contact Angle | 25 Degree |
| Material | Steel |
| Width | 20.000 mm |
| Tolerance | Class 4 (P4) |
| Outer Ring Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Weight | 0.714 LB |
| EAN or UPC | 7316574680979 |

