- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 85 mm Outer Diameter
- 20 mm Width
| Material | Steel |
| Relubrication Feature | Without |
| Outer Ring Width | 0.79 in, 20 mm |
| Bearing Type | Angular Contact Radial |
| Flush Ground | Yes |
| Tolerance | Class 4 (P4) |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 21.87 kN |
| Width | 20.000 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Series | 71800 |
| I.D. | 65 mm |
| O.D. | 85 mm |
| O.D. Type | Cylindrical |
| Preload Level | Extra Light |
| Type | 2-Point |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Static Load Rating | 29.2 kN |
| Cage Material | Non-Metallic |
| Weight | 0.653 LB |
| EAN or UPC | 7316574367733 |

