
- Angular Contact Thrust Bearing Type
- 60 mm Inner Diameter
- 78 mm Outer Diameter
- 10 mm Width
Flush Ground | Yes |
Series | 71800 |
Tolerance | Class 4 (P4) |
Material | Steel |
O.D. Type | Cylindrical |
Rows of Balls | Single |
Contact Angle | 15 Degree |
Relubrication Feature | Without |
Outer Ring Width | 0.39 in, 10 mm |
Ring Style | One-Piece |
Preload Level | Extra Light |
Static Load Rating | 14.3 kN |
Inner Ring Width | 0.39 in, 10 mm |
Inch/Metric | Metric |
Bore Type | Cylindrical |
I.D. | 60 mm |
Dynamic Load Rating | 13.5 kN |
Bearing Type | Angular Contact Thrust |
O.D. | 78 mm |
Cage Material | Non-Metallic |
Type | 2-Point |
Width | 10.000 mm |
Weight | 0.282 LB |
EAN or UPC | 7316574367634 |
