- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 72 mm Outer Diameter
- 9 mm Width
| Type | 2-Point |
| Tolerance | Class 4 (P4) |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Material | Steel |
| Ring Style | One-Piece |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| O.D. | 72 mm |
| Outer Ring Width | 0.35 in, 9 mm |
| Bore Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Width | 9.000 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.35 in, 9 mm |
| Static Load Rating | 10.8 kN |
| Dynamic Load Rating | 10.1 kN |
| Series | 71800 |
| Preload Level | Extra Light |
| Contact Angle | 15 Degree |
| Weight | 0.229 LB |
| EAN or UPC | 7316574367498 |

