- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 65 mm Outer Diameter
- 14 mm Width
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Radial |
| I.D. | 50 mm |
| O.D. | 65 mm |
| Ring Style | One-Piece |
| Tolerance | Class 4 (P4) |
| Width | 14.000 mm |
| Material | Hybrid |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Weight | 0.3 LB |
| EAN or UPC | 7316576819841 |

