- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 58 mm Outer Diameter
- 14 mm Width
| Dynamic Load Rating | 7.91 kN |
| Width | 14.000 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Series | 71800 |
| Material | Steel |
| Static Load Rating | 10.6 kN |
| Preload Level | Extra Light |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Flush Ground | Yes |
| Ring Style | One-Piece |
| Outer Ring Width | 0.55 in, 14 mm |
| O.D. | 58 mm |
| Cage Material | Non-Metallic |
| Tolerance | Class 4 (P4) |
| Relubrication Feature | Without |
| Contact Angle | 15 Degree |
| I.D. | 45 mm |
| Rows of Balls | Multi |
| Type | 2-Point |
| Inner Ring Width | 0.55 in, 14 mm |
| Weight | 1.0 LB |
| EAN or UPC | 7316574367177 |

