- Angular Contact Thrust Bearing Type
- 45 mm Inner Diameter
- 58 mm Outer Diameter
- 7 mm Width
| Static Load Rating | 5 kN |
| Tolerance | Class 4 (P4) |
| Type | 2-Point |
| O.D. | 58 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.28 in, 7 mm |
| I.D. | 45 mm |
| Bore Type | Cylindrical |
| Width | 7.000 mm |
| Ring Style | One-Piece |
| Series | 71800 |
| Contact Angle | 25 Degree |
| Flush Ground | Yes |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Thrust |
| Preload Level | Extra Light |
| Dynamic Load Rating | 4.62 kN |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Weight | 0.123 LB |
| EAN or UPC | 7316574367269 |

