- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Width | 14.000 mm |
| Type | 2-Point |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Cage Material | Non-Metallic |
| O.D. | 47 mm |
| Material | Steel |
| Tolerance | Class 4 (P4) |
| Bearing Type | Angular Contact Radial |
| Weight | 0.156 LB |
| EAN or UPC | 7316574366927 |

