- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 37 mm Outer Diameter
- 7 mm Width
| Tolerance | Class 4 (P4) |
| Width | 7.000 mm |
| Ring Style | One-Piece |
| Type | 2-Point |
| Relubrication Feature | Without |
| O.D. | 37 mm |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.06 LB |
| EAN or UPC | 7316576727344 |

