- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 32 mm Outer Diameter
- 14 mm Width
| Relubrication Feature | Without |
| Width | 14.000 mm |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Preload Level | Light |
| Dynamic Load Rating | 6.32 kN |
| O.D. | 32 mm |
| Bore Type | Cylindrical |
| I.D. | 20 mm |
| Type | 2-Point |
| Static Load Rating | 5.3 kN |
| Series | 71800 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| Tolerance | Class 4 (P4) |
| Inner Ring Width | 0.55 in, 14 mm |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Rows of Balls | Multi |
| Flush Ground | Yes |
| Outer Ring Width | 0.55 in, 14 mm |
| Weight | 0.104 LB |
| EAN or UPC | 7316574366217 |

