- Angular Contact Radial Bearing Type
- 10 mm Inner Diameter
- 19 mm Outer Diameter
- 10 mm Width
| Cage Material | Non-Metallic |
| Flush Ground | Yes |
| Contact Angle | 25 Degree |
| Material | Steel |
| Series | 71800 |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Static Load Rating | 1.86 kN |
| O.D. | 19 mm |
| Type | 2-Point |
| Bore Type | Cylindrical |
| Tolerance | Class 4 (P4) |
| Relubrication Feature | Without |
| Outer Ring Width | 0.39 in, 10 mm |
| Dynamic Load Rating | 2.88 kN |
| I.D. | 10 mm |
| Ring Style | One-Piece |
| Width | 10.000 mm |
| Rows of Balls | Multi |
| Preload Level | Extra Light |
| Inner Ring Width | 0.39 in, 10 mm |
| O.D. Type | Cylindrical |
| Weight | 0.034 LB |
| EAN or UPC | 7316574345946 |

