- Radial Shaft Seal
- 710 mm Shaft Diameter
- 760 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 710 mm |
| Housing Bore Dia. | 760 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.611 LB |
| EAN or UPC | 85311413992 |
| Shaft Dia. | 710 mm |
| Housing Bore Dia. | 760 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.611 LB |
| EAN or UPC | 85311413992 |