- Radial Shaft Seal
- 710 mm Shaft Diameter
- 760 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 760 mm |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Pressure | 15 psi |
| Lip Type | Non-Split |
| Shaft Dia. | 710 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 10.998 LB |
| EAN or UPC | 85311154604 |

