- Radial Shaft Seal
- 710 mm Shaft Diameter
- 760 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 710 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 760 mm |
| Weight | 10.926 LB |
| EAN or UPC | 85311185417 |
| Shaft Dia. | 710 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 760 mm |
| Weight | 10.926 LB |
| EAN or UPC | 85311185417 |