- Radial Shaft Seal
- 710.006 mm Shaft Diameter
- 749.909 mm Housing Bore Diameter
- 23.012 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 710.006 mm |
| Housing Bore Dia. | 749.909 mm |
| Weight | 7.73 LB |
| EAN or UPC | 85311466783 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 710.006 mm |
| Housing Bore Dia. | 749.909 mm |
| Weight | 7.73 LB |
| EAN or UPC | 85311466783 |