- Radial Shaft Seal
- 70 mm Shaft Diameter
- 92 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 70 mm |
| Housing Bore Dia. | 92 mm |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| EAN or UPC | 7316572552575 |
| Shaft Dia. | 70 mm |
| Housing Bore Dia. | 92 mm |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| EAN or UPC | 7316572552575 |