Skip to content Skip to navigation menu
SKF70X90X7HMSA7P2R

70X90X7HMSA7P2R

Metric Radial Shaft Seal
Item #100914856
  • Radial Shaft Seal
  • 70 mm Shaft Diameter
  • 90 mm Housing Bore Diameter
  • 7 mm Width
SKF70X90X7HMSA7P2R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 70 mm Shaft Diameter
  • 90 mm Housing Bore Diameter
  • 7 mm Width

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Pressure 5 psi
Temperature Range [Max] 230 °F
Shaft Dia. 70 mm
Seal Design Assembled Design
Lip Type Dual Lip w/One Spring
Housing Bore Dia. 90 mm
Lip Material Nitrile
Spring Material Carbon Steel Garter
Temperature Range [Min] -22 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Style Internal
Case Construction Rubber Case w/o Inner Case
Surface Speed [Nom] 3,600 ft/min
Construction HMSA7P2
Seal Application General Purpose
Weight 0.106 LB
EAN or UPC 7316579053020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison