- Radial Shaft Seal
- 70 mm Shaft Diameter
- 110 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 70 mm |
| Housing Bore Dia. | 110 mm |
| Weight | 0.204 LB |
| EAN or UPC | 7316572546949 |
| Inch/Metric | Metric |
| Shaft Dia. | 70 mm |
| Housing Bore Dia. | 110 mm |
| Weight | 0.204 LB |
| EAN or UPC | 7316572546949 |