- Angular Contact Radial Bearing Type
- 6 mm Inner Diameter
- 17 mm Outer Diameter
- 6 mm Width
| Bearing Type | Angular Contact Radial |
| Material | Steel |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Preload Level | Extra Light |
| Dynamic Load Rating | 2.03 kN |
| Series | 700 |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| I.D. | 6 mm |
| Inner Ring Width | 0.24 in, 6 mm |
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| Static Load Rating | 0.77 kN |
| Flush Ground | Yes |
| Outer Ring Width | 0.24 in, 6 mm |
| O.D. | 17 mm |
| Width | 6.000 mm |
| Tolerance | Class (P4A) |
| Type | 2-Point |
| Weight | 0.027 LB |
| EAN or UPC | 7316576013270 |

