- Angular Contact Radial Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 56 mm Width
| Tolerance | Class (P4A) |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| I.D. | 240 mm |
| Rows of Balls | Single |
| Width | 56.000 mm |
| Type | 2-Point |
| O.D. | 360 mm |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 45.107 LB |
| EAN or UPC | 7316570682465 |

