- Angular Contact Radial Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 112 mm Width
| Cage Material | Phenolic |
| Rows of Balls | Multi |
| Static Load Rating | 980 kN |
| Outer Ring Width | 4.41 in, 112 mm |
| O.D. | 360 mm |
| Material | Bearing Steel |
| Preload | 2000.8 lbf, 8900 N |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Contact Angle | 15 Degree |
| Inner Ring Width | 4.41 in, 112 mm |
| Flush Ground | Yes |
| Bearing Type | Angular Contact Radial |
| Preload Level | Special |
| Inch/Metric | Metric |
| Series | 70 |
| Dynamic Load Rating | 558.9 kN |
| I.D. | 240 mm |
| Width | 112.000 mm |
| Weight | 86.113 LB |
| EAN or UPC | 7316572560006 |

