- 240 mm ID x 360 mm OD x 56 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
| O.D. | 360 mm |
| Outer Ring Width | 56 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Internal Design | Universal Mounting |
| Contact Angle | 40° |
| icNumber | 7702998 |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| Bearing Design | Universal Mounting |
| Inner Ring Width | 56 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Preload Level | None |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Seal Material | None |
| I.D. | 240 mm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Width | 56.000 mm |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Weight | 41.28 LB |
| EAN or UPC | 7316577298027 |

