- Duplex Set
- 220 mm ID x 340 mm OD x 56 mm Wide
- 25° Contact Angle
- Light Preload
- Back-to-Back Arrangement
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Contact Angle | 25° |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Inner Ring Width | 56 mm |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Material | Steel |
| Seal Material | None |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Width of Set | 112 mm |
| O.D. | 340 mm |
| Preload Level | Light |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Bearing Arrangement | Back-to-Back |
| Series | 7000 |
| Cage Material | Phenolic |
| Dynamic Load Rating | 516.78 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 56 mm |
| Weight | 79.41 LB |
| EAN or UPC | 7316570834079 |

