- Angular Contact Radial Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- 92 mm Width
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Material | Steel |
| Width | 92.000 mm |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| I.D. | 190 mm |
| O.D. | 290 mm |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Cage Material | Non-Metallic |
| Weight | 42.704 LB |
| EAN or UPC | 7316575976422 |

