- Duplex Set
- 190 mm ID x 290 mm OD x 46 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Dynamic Load Rating | 400.14 kN |
| Series | 70 |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 46 mm |
| Inch/Metric | Metric |
| O.D. | 290 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 46 mm |
| Seal Material | None |
| Preload Level | Light |
| Width of Set | 92 mm |
| Contact Angle | 15° |
| Cage Material | Phenolic |
| I.D. | 190 mm |
| Enclosure | Open |
| Material | Steel |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Weight | 48.634 LB |
| EAN or UPC | 7316577292179 |

