- Angular Contact Radial Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 76 mm Width
| Bearing Type | Angular Contact Radial |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Relubrication Feature | Without |
| Rows of Balls | Multi |
| O.D. | 240 mm |
| Cage Material | Non-Metallic |
| Material | Steel |
| Width | 76.000 mm |
| Static Load Rating | 408 kN |
| Flush Ground | Yes |
| Inner Ring Width | 2.99 in, 76 mm |
| Inch/Metric | Metric |
| Preload Level | Extra Light |
| Bore Type | Cylindrical |
| Tolerance | Class (P4A) |
| Outer Ring Width | 2.99 in, 76 mm |
| I.D. | 160 mm |
| Contact Angle | 25 Degree |
| Dynamic Load Rating | 294.84 kN |
| Ring Style | One-Piece |
| Series | 7000 |
| Weight | 23.589 LB |
| EAN or UPC | 7316570115116 |

