- Duplex Set
- 140 mm ID x 210 mm OD x 33 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| I.D. | 140 mm |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 210 mm |
| Preload Level | Medium |
| Series | 70 |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Inner Ring Width | 33 mm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| O.D. Type | Straight |
| Enclosure | Open |
| Dynamic Load Rating | 247.86 kN |
| Width of Set | 66 mm |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Material | None |
| Ball Material | Steel |
| Outer Ring Width | 33 mm |
| Origin | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Weight | 16.909 LB |
| EAN or UPC | 7316577089540 |

