- Angular Contact Radial Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 66 mm Width
| O.D. | 210 mm |
| Tolerance | Class (P4A) |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Type | 2-Point |
| Preload Level | Extra Light |
| Contact Angle | 25 Degree |
| Cage Material | Non-Metallic |
| I.D. | 140 mm |
| Dynamic Load Rating | 236.52 kN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Static Load Rating | 312 kN |
| Width | 66.000 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 2.6 in, 66 mm |
| Flush Ground | Yes |
| Relubrication Feature | Without |
| Material | Hybrid |
| Inner Ring Width | 2.6 in, 66 mm |
| Series | 70 |
| Bearing Type | Angular Contact Radial |
| Weight | 13.25 LB |
| EAN or UPC | 7316571595085 |

