- Duplex Set
- 130 mm ID x 200 mm OD x 33 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Series | 70 |
| Inner Ring Width | 2.6 in, 66 mm |
| Cage Material | Phenolic |
| Seal Material | None |
| Preload Level | Light |
| Enclosure | Open |
| Ball Material | Steel |
| Contact Angle | 15 Degree |
| Width of Set | 66 mm |
| No. in Set | Duplex Set |
| Material | Bearing Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| I.D. | 5.12 in, 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 7.87 in, 200 mm |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Outer Ring Width | 2.6 in, 66 mm |
| Bearing Arrangement | Universal |
| O.D. Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Dynamic Load Rating | 239.76 kN |
| Weight | 16.072 LB |
| EAN or UPC | 7316577293633 |

