- Angular Contact Radial Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 33 mm Width
| O.D. | 200 mm |
| Preload Level | Light |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.3 in, 33 mm |
| Series | 70 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 140 kN |
| I.D. | 130 mm |
| Material | Steel |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Outer Ring Width | 1.3 in, 33 mm |
| Ring Style | One-Piece |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Radial |
| Contact Angle | 25 Degree |
| Width | 33.000 mm |
| Type | 2-Point |
| Static Load Rating | 150 kN |
| Weight | 8.047 LB |
| EAN or UPC | 7316570917673 |

