- Triplex Set
- 120 mm ID x 180 mm OD x 28 mm Wide
- 25° Contact Angle
- Medium Preload
- Back-to-Back / Tandem Arrangement
| Lubricant | Oil Preservative |
| Outer Ring Width | 28 mm |
| No. in Set | Triplex Set |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Ball Material | Steel |
| Material | Steel |
| O.D. Type | Straight |
| O.D. | 180 mm |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Inner Ring Width | 28 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Width of Set | 84 mm |
| Preload Level | Medium |
| Bearing Arrangement | Back-to-Back / Tandem |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Seal Material | None |
| I.D. | 120 mm |
| Enclosure | Open |
| Weight | 14.837 LB |
| EAN or UPC | 7316577304759 |

