- Angular Contact Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 56 mm Width
| Contact Angle | 15 Degree |
| Tolerance | Class (P4A) |
| Material | Steel |
| Preload Level | Special |
| Outer Ring Width | 2.2 in, 56 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| I.D. | 120 mm |
| O.D. | 180 mm |
| Bearing Type | Angular Contact Radial |
| Dynamic Load Rating | 184.68 kN |
| Ring Style | One-Piece |
| Static Load Rating | 244 kN |
| Flush Ground | Yes |
| Type | 2-Point |
| Preload | 348.45 lbf, 1550 N |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Width | 56.000 mm |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Series | 70 |
| Inner Ring Width | 2.2 in, 56 mm |
| Weight | 9.625 LB |
| EAN or UPC | 7316570582406 |

