Skip to content Skip to navigation menu
High Precision Angular Contact Ball Bearing

7024 CD/P4A

High Precision Angular Contact Ball Bearing
Item #101175448
  • Single Bearing
  • 120 mm ID x 180 mm OD x 28 mm Wide
  • 15° Contact Angle
  • No Preload
  • Extra Precision (ABEC 7 - 9)
High Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Bearing
  • 120 mm ID x 180 mm OD x 28 mm Wide
  • 15° Contact Angle
  • No Preload
  • Extra Precision (ABEC 7 - 9)
Cage Material Phenolic
Inner Ring Width 28 mm
O.D. Type Straight
Outer Ring Width 28 mm
Enclosure Open
Ball Material Steel
Preload Level None
Material Steel
Bore Type Round Bore, Metric Type
Radial Internal Clearance Specification Normal Clearance
No. in Set Single Bearing
Seal Material None
Seal Type Unsealed
I.D. 120 mm
O.D. 180 mm
Contact Angle 15°
Bearing Design Single Row Angular Contact
Precision Level Extra Precision (ABEC 7 - 9)
Lubricant Oil Preservative
Bearing Arrangement N/A
Bearing Type Single Row Angular Contact
Width of Set 28 mm
Weight 4.938 LB
EAN or UPC 7316577066930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison