- Angular Contact Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 28 mm Width
| I.D. | 120 mm |
| Material | Steel |
| Outer Ring Width | 1.1 in, 28 mm |
| Type | 2-Point |
| Inner Ring Width | 1.1 in, 28 mm |
| Ring Style | One-Piece |
| Contact Angle | 25 Degree |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Width | 28.000 mm |
| Static Load Rating | 52 kN |
| Preload Level | Light |
| Dynamic Load Rating | 54 kN |
| Series | 70 |
| O.D. | 180 mm |
| Flush Ground | Yes |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (P4A) |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 4.813 LB |
| EAN or UPC | 7316575998196 |

