- Angular Contact Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 112 mm Width
| Ring Style | One-Piece |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| O.D. | 180 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| Width | 112.000 mm |
| Cage Material | Non-Metallic |
| Material | Steel |
| I.D. | 120 mm |
| Weight | 18.46 LB |

