- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 56 mm Width
| Series | 70 |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.2 in, 56 mm |
| Preload Level | Light |
| Inner Ring Width | 2.2 in, 56 mm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Material | Hybrid |
| Contact Angle | 15 Degree |
| Static Load Rating | 90 kN |
| I.D. | 110 mm |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| O.D. | 170 mm |
| Bearing Type | Angular Contact Radial |
| Width | 56.000 mm |
| Cage Material | Non-Metallic |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Dynamic Load Rating | 76.95 kN |
| Rows of Balls | Multi |
| Type | 2-Point |
| Weight | 7.716 LB |
| EAN or UPC | 7316572530078 |

